Breaker, Molded Case, Terminal Cover, J Frame, 3P, 2" Height

Item #: 1048635

Cat #: 140G-J-TC3H

UPC: 885630440248

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Terminal Cover, J Frame, 3-Pole, 2 Inch Height

Overview

Breaker, Molded Case, Terminal Cover, J Frame, 3-Pole, 2 Inch Height

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J-TC3H from Rockwell Automation® is a circuit breaker accessory cover

Also known as: 885630440248, 140G-J-TC3H, ALB140GJTC3H

Specifications

Poles: 3
Height: 2 in
Type: Terminal Cover
Size: J Frame
Poles: 3
Type: Terminal Cover
Height: 2 in
Size: J Frame