Connection Cable, Mini Male, Straight, Yellow, CPE, 1m, Thin

Item #: 1048521

Cat #: 1485R-P1M5-C

UPC: 662468530262

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, Mini Male, Straight, Yellow, CPE, 1 meter, Thin

Overview

Connection Cable, Mini Male, Straight, Yellow, CPE, 1 meter, Thin
Also known as: 662468530262, 1485R-P1M5-C, ALB1485RP1M5C

Specifications

Gender: Male
Type: Cable, Connector
Length: 1 m
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Gender: Male
Length: 1 m
Jacket: CPE, Chlorinated Polyethylene
Type: Cable, Connector
Material: Zinc
Color: Yellow