Reactor, Input/Output, 4A, 9.0mh, 3-5% Impedance, 200-690VAC

Item #: 1048448

Cat #: 1321-3RA4-C

UPC: 662453649856

Call for price
Company wide:
0 in stock
Documents & Guides
Reactor, Line Input, Line Output, 4 Amp, 9.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Overview

Reactor, Line Input, Line Output, 4 Amp, 9.0 mh, 3 to 5 % Impedance, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics

Also known as: 662453649856, 1321-3RA4-C, ALB13213RA4C

Specifications

Phase: 3
Amps: 4
IP/NEMA Rating: NEMA 1
Type: Line Reactor
Volts AC Range: 200 - 690
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC Range: 200 - 690
Amps: 4
Type: Line Reactor