Reactor, Input/Output, 80A, 0.4 mh, 3-5% Impedance, 200-690VAC

Item #: 1048431

Cat #: 1321-3R80-B

UPC: 662453650807

Call for price
Company wide:
0 in stock
Documents & Guides
Reactor, Line Input, Line Output, 3 to 5 % Impedance, 80 Amp, 0.4 mh, for 200 thru 690 Volt AC, 3-Phase

Overview

Reactor, Line Input, Line Output, 3 to 5 % Impedance, 80 Amp, 0.4 mh, for 200 thru 690 Volt AC, 3-Phase

Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.

Also known as: 662453650807, 1321-3R80-B, ALB13213R80B

Specifications

Phase: 3
Amps: 80
Volts AC: 600
Phase: 3
Volts AC: 600
Amps: 80