Hazardous Area Accelerometer Approved Side Exit, 100mV/g

Item #: 1048375

Cat #: 1443-ACC-IS-S

UPC: 887172628313

Call for price
Company wide:
0 in stock
Documents & Guides
Hazardous Area Accelerometer Approved Side Exit, 100mV/g

Overview

Hazardous Area Accelerometer Approved Side Exit, 100mV/g

Intrinsically safe sensors meet additional requirements for hazardous environments.

Also known as: 887172628313, 1443-ACC-IS-S, ALB1443ACCISS

Specifications

Mounting: Side
Type: Accelerometers
Mounting: Side
Type: Accelerometers