Reversing Contactor, 97A

Item #: 1048359
Cat #: 104-C97D22
UPC: 885630208329
Call for price
Company wide:
0 in stock
104-C Reversing Contactor, 97A, Line Side, 110V 50Hz / 120V 60Hz, 1 N.O. 1 N.C.

Overview

104-C Reversing Contactor, 97A, Line Side, 110V 50Hz / 120V 60Hz, 1 N.O. 1 N.C.
104-C Reversing Contactors, 97A, Line Side, 110V 50Hz / 120V 60Hz, 1 N.O. 1 N.C.
Also known as: 885630208329, 104-C97D22, ALB104C97D22

Specifications

Amps: 97
Type: Reversing, Contactor
Amps: 97
Type: Reversing, Contactor

Customer Reviews

No reviews for this product
(0)