Reversing Contactors, 85A, Line Side, 110V 50Hz / 120V 60Hz, 0 N.O. 2 N.C.

Item #: 1048353
Cat #: 104-C85D02
UPC: 662072072783
Call for price
Company wide:
0 in stock
Documents & Guides
Reversing Contactor,85 A,110V 50 Hz / 120V 60 Hz., No Normally Open, 2 Normally Closed Contacts, Line Side Coil Termination, Screw Terminals, Motor Load

Overview

Reversing Contactor,85 A,110V 50 Hz / 120V 60 Hz., No Normally Open, 2 Normally Closed Contacts, Line Side Coil Termination, Screw Terminals, Motor Load
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C85D02 from Rockwell Automation® is a 85 A, 110 V 50 Hz / 120 V 60 Hz IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a line side coil termination, screw terminals, and motor load. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072072783, 104-C85D02, ALB104C85D02

Specifications

Amps: 85
Family / Style: 100-C
Type: Reversing Contactors
Amps: 85
Type: Reversing Contactors
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)