Busbar, Panel Adapter Module, Medium Length, 283mm Tall, 54mm Width

Item #: 1048347

Cat #: 141A-WM54RR

UPC: 611320778304

Call for price
Company wide:
0 in stock
Documents & Guides
Busbar, Panel Adapter Module, Medium Length, 283 mm Tall, 54 mm Width, for 3 Component Starters, 193-ED/EE

Overview

Busbar, Panel Adapter Module, Medium Length, 283 mm Tall, 54 mm Width, for 3 Component Starters, 193-ED/EE
Also known as: 611320778304, 141A-WM54RR, ALB141AWM54RR

Specifications

Type: Busbar, Panel Adapter
Height: 283 mm
Width: 54 mm
Type: Busbar, Panel Adapter
Width: 54 mm
Height: 283 mm