This product may not be available in all locations.

Busbar, Fuse Base, 3P, Class J, 60A, 600VAC, UL508A Spacing
Item #: 1048334
Cat #: 141A-NFJ60C
UPC: 885630208480
Call for price
Company wide:
0
in stock
Documents & Guides
Busbar, Fuse Base, 3-Pole, Class J, 60 Amp, 600 Volt AC, UL508A Spacing
Overview
Busbar, Fuse Base, 3-Pole, Class J, 60 Amp, 600 Volt AC, UL508A Spacing
Also known as: 885630208480, 141A-NFJ60C, ALB141ANFJ60C
Specifications
| Poles: | 3 |
| Type: | Busbar, Fuse Module |
| Class: | J |
| Volts AC: | 600 |
| Amps: | 60 |
| Poles: | 3 |
| Class: | J |
| Amps: | 60 |
| Type: | Busbar, Fuse Module |
| Volts AC: | 600 |