BusBar, Double T (1250 Amps), 2400 mm in length, Pkg. Qty. 1

Item #: 1048328

Cat #: 141A-BT12NZ

UPC: 781180498794

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 141A-BT12NZ COPPER BUS BA

Overview

ALB 141A-BT12NZ COPPER BUS BA
Also known as: 781180498794, 141A-BT12NZ, ALB141ABT12NZ

Specifications

No Specifications Available