Current Transformer, Split Core, 800:5, 800A Primary, 5A Secondary

Item #: 1048306

Cat #: 1411-617-801

UPC: 662074083572

Call for price
Company wide:
0 in stock
Documents & Guides
Current Transformer, Split Core, Rectangular Shape, 800:5 Ratio, 800 Amp Primary, 5 Amp Secondary

Overview

Current Transformer, Split Core, Rectangular Shape, 800:5 Ratio, 800 Amp Primary, 5 Amp Secondary

Our Bulletin 1411 Current Transformers (CTs) are low voltage transformers for various power measurement devices and applications, including protective relays, analog devices, transducers, and PowerMonitor™ products.

Also known as: 662074083572, 1411-617-801, ALB1411617801

Specifications

Type: Current Transformer, Split Core
Amps: 800:5
Type: Current Transformer, Split Core
Amps: 800:5