This product has been discontinued.
This product may not be available in all locations.

Motor Protection Breaker, Enclosed, 4-6.3A, NEMA 3/4/12-IP66, D Frame
Item #: 1048213
Cat #: 140M-F-DB63X
UPC: 781180773389
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus,4 - 6.3 Amp, Without Auxiliary and Trip Contacts
Overview
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus,4 - 6.3 Amp, Without Auxiliary and Trip Contacts
Our Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.
Also known as: 781180773389, 140M-F-DB63X, ALB140MFDB63X
Specifications
| Type: | Motor Protector, Breaker |
| IP/NEMA Rating: | IP66 |
| Amps: | 6.300 |
| Amps Range: | 4 - 6.300 |
| Type: | Motor Protector, Breaker |
| Amps: | 6.300 |
| IP/NEMA Rating: | IP66 |
| Amps Range: | 4 - 6.300 |