This product has been discontinued.
This product may not be available in all locations.

Breaker, Motor Protection, 10A, D Frame, 3P, High Magnetic
Item #: 1048159
Cat #: 140M-D8E-C10
UPC: 662468964449
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, Motor Protection, 10 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Overview
Breaker, Motor Protection, 10 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-D8E-C10 from Rockwell Automation® is a motor protection circuit breaker.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468964449, 140M-D8E-C10, ALB140MD8EC10
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 10 |
| Type: | Manual Motor Protector, Rotary Type |
| Mounting: | DIN Rail |
| Color: | Black |
| Volts AC: | 600 |
| Family / Style: | 140M |
| Amps Range: | 6.300 - 10 |
| Phase: | 3 |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Volts AC: | 600 |
| Amps Range: | 6.300 - 10 |
| Poles: | 3 |
| Type: | Manual Motor Protector, Rotary Type |
| Color: | Black |
| Family / Style: | 140M |