Busbar, 3-Phase Continuous Current, 45mm, 4 Connections

Item #: 1048142

Cat #: 140M-C-W454N

UPC: 662074309917

Call for price
Company wide:
1 in stock
Documents & Guides
Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 4 Connections

Overview

Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 4 Connections

Our motor circuit protectors provide short-circuit protection for individual motor loads and are available for a wide range of motor sizes and installation types. They can be combined with our NEMA and IEC motor starters, overload relays, and contactors.

Also known as: 662074309917, 140M-C-W454N, ALB140MCW454N

Specifications

Phase: 3
Type: Busbar
Amps: 64
Poles: 4
Family / Style: 140M
Phase: 3
Amps: 64
Family / Style: 140M
Type: Busbar
Poles: 4