Contactor, IEC, Mechanical Latch, Front Mount, 240VAC Coil, 1NO/NC

Item #: 1048124

Cat #: 100-FL11KA

UPC: 662072613511

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, Mechanical Latch, Front Mount, 240 Volt, 50/60 Hertz, AC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, Mechanical Latch, Front Mount, 240 Volt, 50/60 Hertz, AC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 662072613511, 100-FL11KA, ALB100FL11KA

Specifications

Poles: 2
Type: Contactor, Mechanical Latch
Volts AC Control: 240
Family / Style: 100-C
Poles: 2
Volts AC Control: 240
Type: Contactor, Mechanical Latch
Family / Style: 100-C