Breaker, Motor Protection, Auxiliary Contact, Front Mount, 2NO

Item #: 1048120

Cat #: 140M-C-AFA20

UPC: 662468966795

Call for price
Company wide:
0 in stock
Breaker, Motor Protection, Auxiliary Contact, Front Mount, 2 Normally Open

Overview

Breaker, Motor Protection, Auxiliary Contact, Front Mount, 2 Normally Open

The 140M-C, D, and F frame Motor Protection Circuit Breakers may have two cULus Listings - as Manual, Self-Protected Combination Motor Controllers and as Manual Motor Controllers (with optional approvals for Motor Disconnect and Group Installation). Cat. No. 140M-D8V* can also be applied at the output of a variable frequency drive (VFD) in multi-motor applications.

Also known as: 662468966795, 140M-C-AFA20, ALB140MCAFA20

Specifications

Volts AC Control: 120
Type: Lamp Block
Mounting: Front
Family / Style: 140M
Volts AC Control: 120
Mounting: Front
Type: Lamp Block
Family / Style: 140M