This product has been discontinued.
This product may not be available in all locations.

Breaker, Motor Protection, 1.0A, C Frame, 3P, High Magnetic
Item #: 1048099
Cat #: 140M-C2T-B10
UPC: 662468964777
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, Motor Protection, 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Overview
Breaker, Motor Protection, 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 662468964777, 140M-C2T-B10, ALB140MC2TB10
Specifications
| Poles: | 3 |
| Amps: | 1 |
| Type: | Manual Motor Protector, Rotary Type |
| Mounting: | DIN Rail |
| Color: | Black |
| Volts AC: | 600 |
| Family / Style: | 140M |
| Poles: | 3 |
| Type: | Manual Motor Protector, Rotary Type |
| Color: | Black |
| Family / Style: | 140M |
| Amps: | 1 |
| Mounting: | DIN Rail |
| Volts AC: | 600 |