Breaker, Flex Cable Operator, Painted Metal Handle, 10' Length

Item #: 1048027

Cat #: 140G-M-FMX10

UPC: 887172337536

Call for price
Company wide:
0 in stock
Breaker, Flex Cable Operator, M Frame, Plastic Actuator, Painted Metal Handle, 10 Foot Length, NEMA 1, 3, 4, 4X

Overview

Breaker, Flex Cable Operator, M Frame, Plastic Actuator, Painted Metal Handle, 10 Foot Length, NEMA 1, 3, 4, 4X

140GHNDL

Also known as: 887172337536, 140G-M-FMX10, ALB140GMFMX10

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Flange
IP/NEMA Rating: NEMA 1, NEMA 12
Length: 10 ft
Standards: Build America Buy America Compliant
Type: Flex Cable, Operator Mechanism
IP/NEMA Rating: NEMA 1, NEMA 12
Standards: Build America Buy America Compliant
Mounting: Flange
Length: 10 ft