Breaker, Flex Cable Operator, Stainless Steel Handle, 6' Length

Item #: 1048021

Cat #: 140G-M-FCS06

UPC: 887172333446

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Flex Cable Operator, M Frame, Stainless Steel Handle, 6 Foot Length, NEMA 4,4X

Overview

Breaker, Flex Cable Operator, M Frame, Stainless Steel Handle, 6 Foot Length, NEMA 4,4X
Also known as: 887172333446, 140G-M-FCS06, ALB140GMFCS06

Specifications

Type: Flex Cable, Operator Mechanism
Material: Stainless Steel
Length: 6 ft
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Flex Cable, Operator Mechanism
Length: 6 ft
Standards: Build America Buy America Compliant
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4