Breaker, Molded Case, K Frame, Terminal Lugs, 2/0AWG-250MCM, CU

Item #: 1048013
Cat #: 140G-K-TLA23
UPC: 885630440774
Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, K Frame, Terminal Lugs, 2 x 2/0 AWG - 250 MCM, CU Only, 3 Per Package

Overview

Breaker, Molded Case, K Frame, Terminal Lugs, 2 x 2/0 AWG - 250 MCM, CU Only, 3 Per Package
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-K-TLA23 from Rockwell Automation® is a circuit breaker accessory. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630440774, 140G-K-TLA23, ALB140GKTLA23

Specifications

Mounting: Panel
Type: Flush, Pushbutton
Size: 22 mm
Amps: 10
Color: Black
Material: Chrome
Poles: 1
Volts AC: 600
Mounting: Panel
Size: 22 mm
Color: Black
Poles: 1
Type: Flush, Pushbutton
Amps: 10
Material: Chrome
Volts AC: 600

Customer Reviews

No reviews for this product
(0)