This product may not be available in all locations.

Breaker, Flex Cable Operator, Painted Metal Handle, 4' Length
Item #: 1047972
Cat #: 140G-J-FMX04
UPC: 885630980553
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, Flex Cable Operator, J Frame, Painted Metal Handle, 4 Foot Length, NEMA 1, 3, 4, 4X
Overview
Breaker, Flex Cable Operator, J Frame, Painted Metal Handle, 4 Foot Length, NEMA 1, 3, 4, 4X
Flexible Cable Operators are useful accessories when you are installing a circuit breaker in a flanged enclosure and you need to control the MCCB externally. Traditionally in North America, flange operators that consist of operating rods or special mounting plates for the breakers have been used. In each case, the circuit breaker must be mounted directly or nearly directly behind the external handle, which is located on the flange. This type of installation is reliable; however, the positioning of the circuit breaker is less than ideal in terms of working room, especially in small enclosures.
Also known as: 885630980553, 140G-J-FMX04, ALB140GJFMX04
Specifications
| Type: | Flex Cable, Operator Mechanism |
| IP/NEMA Rating: | NEMA 1, NEMA 12 |
| Length: | 4 ft |
| Standards: | Build America Buy America Compliant |
| Type: | Flex Cable, Operator Mechanism |
| Length: | 4 ft |
| IP/NEMA Rating: | NEMA 1, NEMA 12 |
| Standards: | Build America Buy America Compliant |