Breaker, Flex Cable Operator, Stainless Steel Handle, 4' Length, G Frame, NEMA 4,4X

Item #: 1047883

Cat #: 140G-G-FCS04

UPC: 885630980782

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, 4 Foot Length, NEMA 4,4X

Overview

Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, 4 Foot Length, NEMA 4,4X

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-FCS04 from Rockwell Automation® is a molded case circuit breaker

Also known as: 885630980782, 140G-G-FCS04, ALB140GGFCS04

Specifications

Type: Flex Cable, Operator Mechanism
Length: 4 ft
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Flex Cable, Operator Mechanism
Material: Stainless Steel
Standards: Build America Buy America Compliant
Length: 4 ft
IP/NEMA Rating: NEMA 4X, NEMA 4