This product has been discontinued.
This product may not be available in all locations.

Starter, Manual, 3P, 6.3A, 690VAC, Push Button
Item #: 1047862
Cat #: 140A-C2A-B63
UPC: 781180125867
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Starter, Manual, 3-Pole, 6.3 Amp, 690 Volt AC, Push Button, 4.0 - 6.3 Amp Range
Overview
Starter, Manual, 3-Pole, 6.3 Amp, 690 Volt AC, Push Button, 4.0 - 6.3 Amp Range
Also known as: 781180125867, 140A-C2A-B63, ALB140AC2AB63
Specifications
| Phase: | 3 |
| Volts AC: | 690 |
| Type: | Starter, Manual, Pushbutton |
| Amps: | 6.300 |
| Amps Range: | 4 - 6.300 |
| Phase: | 3 |
| Type: | Starter, Manual, Pushbutton |
| Amps Range: | 4 - 6.300 |
| Volts AC: | 690 |
| Amps: | 6.300 |