43 A 100-C CONTACTOR

Item #: 1047804

Cat #: 100-C43D11

UPC: 662468981699

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100-C43D11 43 A 100-C CONTACTOR

Overview

AB 100-C43D11 43 A 100-C CONTACTOR

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662468981699, 100-C43D11, ALB100C43D11

Specifications

Amps: 43
Family / Style: 100-C
Type: IEC Contactor
Amps: 43
Type: IEC Contactor
Family / Style: 100-C