Contactor, Miniature, Reversing, 5A, 3P, 24VAC Coil, 1NC

Item #: 1047668

Cat #: 104-K05KJ02

UPC: 662074497171

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Miniature, Reversing, 5 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Also known as: 662074497171, 104-K05KJ02, ALB104K05KJ02

Specifications

Type: Reversing, Contactor, Miniature
Poles: 3
Amps: 5
Volts AC Control: 24
Type: Reversing, Contactor, Miniature
Amps: 5
Poles: 3
Volts AC Control: 24