Contactor, IEC, 23A, 3P, 208/240VAC Coil, 1NO

Item #: 1047661
Cat #: 100-C23L10
UPC: 662072596074
Call for price
Company wide:
0 in stock
Contactor, IEC, 23 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C23L10 from Rockwell Automation® is a 23 A, 200-220 V 50 Hz / 208-240 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072596074, 100-C23L10, ALB100C23L10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Family / Style: 100-C
Volts AC Control Range: 240, 208
Poles: 3
Type: Contactor
Volts AC Control Range: 240, 208
Amps: 23
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)