This product has been discontinued.
This product may not be available in all locations.

Contactor, IEC, 23A, 3P, 208VAC Coil, 1NO
Item #: 1047652
Cat #: 100-C23H10
UPC: 662072596005
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Contactor, IEC, 23 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Overview
Contactor, IEC, 23 Amp, 3-Pole, 208 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072596005, 100-C23H10, ALB100C23H10
Specifications
| Poles: | 3 |
| Amps: | 23 |
| Type: | Contactor |
| Volts AC Control: | 208 |
| Family / Style: | 100-C |
| Poles: | 3 |
| Type: | Contactor |
| Family / Style: | 100-C |
| Amps: | 23 |
| Volts AC Control: | 208 |