Contactor, Lighting, 4P, 240V, Electrically Held

Item #: 1047554

Cat #: 100L-C20NT4

UPC: 611320270044

Call for price
Company wide:
0 in stock
Documents & Guides
Lighting Contactor, Electrically Held, 4-Pole, 240 Volt AC, Coil

Overview

Lighting Contactor, Electrically Held, 4-Pole, 240 Volt AC, Coil

Our Bulletin 100L Lighting Contactors control a variety of lighting loads. Use them for all popular lighting loads and other non-motor applications including tungsten filament lighting loads, electric discharge (fluorescent) loads, electric furnaces, and electric water heaters. These contactors meet both CSA and UL requirements.

Also known as: 611320270044, 100L-C20NT4, ALB100LC20NT4

Specifications

Type: Contactor, Lighting
Volts AC Control: 240
Amps: 20
Poles: 4
Standards: Build America Buy America Compliant
Type: Contactor, Lighting
Amps: 20
Standards: Build America Buy America Compliant
Volts AC Control: 240
Poles: 4