Contactor, Miniature, 12A, 3P, 24VAC Coil, 1NC Auxiliary Contact

Item #: 1047492
Cat #: 100-K12KJ01
UPC: 662074492558
Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed Auxiliary Contact

Overview

Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed Auxiliary Contact
Also known as: 662074492558, 100-K12KJ01, ALB100K12KJ01

Specifications

Poles: 3
Volts AC Control: 24
Amps: 12
Type: Miniature Contactors
Family / Style: 100-K
Poles: 3
Amps: 12
Family / Style: 100-K
Volts AC Control: 24
Type: Miniature Contactors

Customer Reviews

No reviews for this product
(0)