Contactor, Miniature, 5A, 3P, 24VDC Coil, 1NO Auxiliary Contact

Item #: 1047431

Cat #: 100-K05ZJ10

UPC: 662074490721

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Miniature, 5 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, Miniature, 5 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact

Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K05ZJ10 from Rockwell Automation® is a 5 A, 24 (17-30) V DC IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074490721, 100-K05ZJ10, ALB100K05ZJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature
Amps: 5
Volts DC Control: 24
Type: Contactor, Miniature
Poles: 3
Amps: 5