Contactor, Miniature, 5A, 3P, 24VAC Coil, 1NC Auxiliary Contact

Item #: 1047420
Cat #: 100-K05KJ01
UPC: 662074490875
Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Miniature, 5 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Close Auxiliary Contact

Overview

Contactor, Miniature, 5 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Close Auxiliary Contact
Also known as: 662074490875, 100-K05KJ01, ALB100K05KJ01

Specifications

Poles: 3
Type: Contactor, Miniature
Amps: 5
Volts AC Control: 24
Family / Style: 100-K
Poles: 3
Amps: 5
Family / Style: 100-K
Type: Contactor, Miniature
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)