This product may not be available in all locations.

Contactor, IEC, 85A, 3P, 230VAC Coil, No Auxiliary Contacts
Item #: 1047271
Cat #: 100-C85KF00
UPC: 662072618486
Call for price
Company wide:
0
in stock
Documents & Guides
Contactor, IEC, 85 Amp, 3-Pole, 230 Volt AC Coil, No Auxiliary Contacts
Overview
Contactor, IEC, 85 Amp, 3-Pole, 230 Volt AC Coil, No Auxiliary Contacts
Also known as: 662072618486, 100-C85KF00, ALB100C85KF00
Specifications
| Poles: | 3 |
| Type: | Contactor |
| Amps: | 85 |
| Family / Style: | 100-C |
| Volts AC Control: | 230 |
| Poles: | 3 |
| Amps: | 85 |
| Volts AC Control: | 230 |
| Type: | Contactor |
| Family / Style: | 100-C |