Contactor, IEC, 43A, 3P, 120VAC Coil, Load Side Coil Termination, 1NC

Item #: 1047165

Cat #: 100-C43UD10

UPC: 662468630191

Call for price
Company wide:
0 in stock
Contactor, IEC, 43 Amp, 3-Pole , 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact, with Load Side Coil Termination

Overview

Contactor, IEC, 43 Amp, 3-Pole , 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact, with Load Side Coil Termination

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C43UD10 from Rockwell Automation® is a 43 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with load side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468630191, 100-C43UD10, ALB100C43UD10

Specifications

Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Amps: 43
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor, IEC
Amps: 43