A-B 937A-PSFD Power Rail Feed Modul

Item #: 1047143
Cat #: 937A-PSFD
UPC: 887172345463
Call for price
Company wide:
0 in stock
Documents & Guides
Power Feed Module for Power Rail System, 20 mm

Overview

Power Feed Module for Power Rail System, 20 mm
Also known as: 887172345463, 937A-PSFD, ALB937APSFD

Specifications

Customer Reviews

No reviews for this product
(0)