100-C IEC Contactor, 24 V 50/60 Hz, Screw Terminals, Line Side, 37

Item #: 1047094
Cat #: 100-C37KJ00
UPC: 662072594766
Call for price
Company wide:
0 in stock
100-C IEC Contactor, 24 V 50/60 Hz, Screw Terminals, Line Side, 37 A, 0 NO 0 NC Aux Contact

Overview

100-C IEC Contactor, 24 V 50/60 Hz, Screw Terminals, Line Side, 37 A, 0 NO 0 NC Aux Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37KJ00 from Rockwell Automation® is a 100-C contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072594766, 100-C37KJ00, ALB100C37KJ00

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 37
Poles: 3
Amps: 37
Type: Contactor, IEC

Customer Reviews

No reviews for this product
(0)