Control Tower Base, Size: 70mm, Vertical Mount, Gray Housing/Cap

Item #: 1047038
Cat #: 855T-GVMC
UPC: 662072703656
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Base, Size: 70mm, Vertical Mount, Gray Housing/Cap, 855T Series.

Overview

Control Tower Base, Size: 70mm, Vertical Mount, Gray Housing/Cap, 855T Series.
Also known as: 662072703656, 855T-GVMC, ALB855TGVMC

Specifications

Color: Gray
Size: 70 mm
Color: Gray
Size: 70 mm

Customer Reviews

No reviews for this product
(0)