Contactor, IEC, 30A, 3P, 110VAC Coil, 1NO

Item #: 1047023

Cat #: 100-C30KD10

UPC: 662468627382

Call for price
Company wide:
0 in stock
Contactor, IEC, 30 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 110 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662468627382, 100-C30KD10, ALB100C30KD10

Specifications

Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Poles: 3
Amps: 30
Type: Contactor
Family / Style: 100-C