IEC 23 A Contactor

Item #: 1046990

Cat #: 100-C23QJ10

UPC: 887172583810

Call for price
Company wide:
0 in stock
ALB 100-C23QJ10 IEC 23 A CONT

Overview

ALB 100-C23QJ10 IEC 23 A CONT

100-C IEC Contactor, 24V DC Electronic Coil, Screw Terminals, Line Side, 23A, 1 N.O. 0 N.C. Auxiliary Contact Configuration, Single Pack

Also known as: 887172583810, 100-C23QJ10, ALB100C23QJ10

Specifications

Type: Contactor
Family / Style: 100-C
Type: Contactor
Family / Style: 100-C