Recordable Horn, Frame E, 126dB @ 1 Meter, 14 - 30 VDC

Item #: 1046972

Cat #: 855H-R30E

UPC: 885630221618

Call for price
Company wide:
0 in stock
Documents & Guides
Recordable Horn, Frame E, 126dB @ 1 Meter, 14 - 30 VDC

Overview

Recordable Horn, Frame E, 126dB @ 1 Meter, 14 - 30 VDC
Also known as: 885630221618, 855H-R30E, ALB855HR30E

Specifications

Volts DC: 30
Type: Recordable
Volts DC: 30
Type: Recordable