AB 855E-ASFG 50 MM STACK LIGHT 50

Item #: 1046939

Cat #: 855E-ASFG

UPC: 611320489255

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855E-ASFG 50 MM STACK LIGHT 50 MM STACK LIGHT

Overview

AB 855E-ASFG 50 MM STACK LIGHT 50 MM STACK LIGHT
Also known as: 611320489255, 855E-ASFG, ALB855EASFG

Specifications

Size: 50 mm
Size: 50 mm