IEC 12 A Contactor

Item #: 1046790

Cat #: 100-C12QJ10

UPC: 887172583773

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 100-C12QJ10 IEC 12 A CONT

Overview

ALB 100-C12QJ10 IEC 12 A CONT
Also known as: 887172583773, 100-C12QJ10, ALB100C12QJ10

Specifications

Family / Style: 100-C
Type: IEC Contactor
Family / Style: 100-C
Type: IEC Contactor