Contactor, IEC, 12A, 3P, 200-230VAC Coil

Item #: 1046779
Cat #: 100-C12KL10
UPC: 611320158953
Call for price
Company wide:
0 in stock
Contactor, IEC, 12 Amp, 3-Pole, 200 - 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 12 Amp, 3-Pole, 200 - 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 611320158953, 100-C12KL10, ALB100C12KL10

Specifications

Poles: 3
Type: Contactor
Amps: 12
Family / Style: 100-C
Poles: 3
Amps: 12
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)