IEC Contactor, 12 A, 110 V 50 Hz / 120 V 60 Hz, AC, 3 NO / 1 NC Pol

Item #: 1046742
Cat #: 100-C12D300
UPC: 662468715911
Call for price
Company wide:
0 in stock
IEC Contactor, 12 A, 110 V 50 Hz / 120 V 60 Hz, AC, 3 NO / 1 NC Pole

Overview

IEC Contactor, 12 A, 110 V 50 Hz / 120 V 60 Hz, AC, 3 NO / 1 NC Pole
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C12D300 from Rockwell Automation® is a 12 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open and one normally closed poles and no contact configuration.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468715911, 100-C12D300, ALB100C12D300

Specifications

Family / Style: 100-C
Type: IEC Contactors
Family / Style: 100-C
Type: IEC Contactors

Customer Reviews

No reviews for this product
(0)