Contactor, IEC, 9A, 3P, 240VAC Coil

Item #: 1046687

Cat #: 100-C09KA10

UPC: 662072608296

Call for price
Company wide:
0 in stock
Contactor, IEC, 9 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open Auxiliary Contact

The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.

Also known as: 662072608296, 100-C09KA10, ALB100C09KA10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 240
Amps: 9
Family / Style: 100-C
Poles: 3
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)