Contactor, IEC, 9A, 4P, 120VAC Coil, 3NO/1NC

Item #: 1046659
Cat #: 100-C09D300
UPC: 662468718363
Call for price
Company wide:
0 in stock
Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 3 Normally Open, 1 Normally Closed, Contacts

Overview

Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 3 Normally Open, 1 Normally Closed, Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09D300 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed pole and has no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468718363, 100-C09D300, ALB100C09D300

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Mounting: Surface
Phase: 1
Amps: 30
Poles: 4
Volts AC: 600
Family / Style: 100-C
Volts AC Control: 120
Mounting: Surface
Amps: 30
Volts AC: 600
Type: Contactor, Definite Purpose
Phase: 1
Poles: 4
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)