800T 30 MM PUSH-BUTTON

Item #: 1046483

Cat #: 800T-XD4V

UPC: 662072743300

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-XD4V 800T 30 MM PUSH-BUTTON

Overview

AB 800T-XD4V 800T 30 MM PUSH-BUTTON
Also known as: 662072743300, 800T-XD4V, ALB800TXD4V

Specifications

Family / Style: 800T
Type: 30mm Contact Block
Family / Style: 800T
Type: 30mm Contact Block