Contact Block, MaxDuty, 30 mm Push Button, 1 NC Contact

Item #: 1046476
Cat #: 800T-XD2M
UPC: 611320958751
Call for price
Company wide:
1 in stock
Documents & Guides
AB 800T-XD2M 800T 30 MM PUSH-BUTTON

Overview

AB 800T-XD2M 800T 30 MM PUSH-BUTTON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XD2M from Rockwell Automation® is an 800T accessory. It is a contact block. And it has max-duty contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320958751, 800T-XD2M, ALB800TXD2M

Specifications

Family / Style: 800T
Type: 30mm Contact Blocks
Family / Style: 800T
Type: 30mm Contact Blocks

Customer Reviews

No reviews for this product
(0)