Legend Plate, 30mm, Automotive Size, Gray Blank

Item #: 1046467

Cat #: 800T-X700

UPC: 781180160547

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, 30 mm, Automotive Size, Gray Blank

Overview

Legend Plate, 30 mm, Automotive Size, Gray Blank

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X700 from Rockwell Automation® is an 800T accessory. It is a gray, blank automotive legend plate. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180160547, 800T-X700, ALB800TX700

Specifications

Color: Black/Gray
Type: Automotive, Blank, LegendPlate
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Standards: Build America Buy America Compliant
Type: Automotive, Blank, LegendPlate
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4