800T 30 MM PUSH-BUTTON

Item #: 1046460

Cat #: 800T-X640

UPC: 662073157625

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-X640 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X640 800T 30 MM PUSH-BUTTON
Also known as: 662073157625, 800T-X640, ALB800TX640

Specifications

Family / Style: 800T
Type: 30mm Legend Plates
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: 30mm Legend Plates