Legend Plate, Standard, 30mm, Gray w/Black Text "SPEED"

Item #: 1046453
Cat #: 800T-X609
UPC: 781180160493
Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, Standard, Gray Plate, Black Text, "SPEED", Potentiometer, 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Gray Plate, Black Text, "SPEED", Potentiometer, 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X609 from Rockwell Automation® is an 800T accessory. It is a blank with graduated markings legend plate. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180160493, 800T-X609, ALB800TX609

Specifications

Type: Legend Plate, SPEED, Potiometer
Size: 30 mm
Color: Gray
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Legend Plate, SPEED, Potiometer
Color: Gray
Material: Aluminum
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)